Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Power Centers, Class L Spider II Series
SCSB0M2
Hubbell Power Centers, Class L Spider II Series
SPIDER II BOX, 60A CLASS L S/B, GRN
This item cannot be canceled or returned
Description
Power Centers, Class L Spider II Series
SPIDER II BOX, 60A CLASS L S/B, GRN
Class L Spider II Series Information
Specifications
Specifications
| Manufacturer Part Number |
SCSB0M2 |
| Manufacturer |
Hubbell |
| Product Series |
Class L Spider II |
| Family Series |
Hubbell Power Centers, Class L Spider II Series |
| Description |
SPIDER II BOX, 60A CLASS L S/B, GRN |
| Input Voltage |
120 VAC, 208 VAC |
| Output Voltage |
120 VAC, 208 VAC |
| Phase |
3 |
| Output Receptacles |
(6) 20A Straight Blade, (2) 60A Class L |
| Current Rating |
60 A |
| Receptacle Details |
(6) HBL53R61 GFCI Receptacles |
| Inlet Type |
Class L |
| Flip Cover |
Yes |
| Overload Protection |
Yes |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA, cUL, UL |
| Net Weight |
51.4 lbs |
| Gross Weight |
51.4 lbs |
SCSB0M2
Hubbell Power Centers, Class L Spider II Series