Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Greystone Energy Systems Current Transformers, SCT Series
SCT-0750-005
Greystone Energy Systems Current Transformers, SCT Series
Split-core Safe Current Transformer,
MFG Item Number
SCT-0750-005
This item cannot be canceled or returned
Description
Current Transformers, SCT Series
Split-core Safe Current Transformer,
The SCT Series of current transformers provides a low‑voltage (0‑0.333 V) output proportional to line current and can be used in conjunction with the WHT200 to monitor electrical power systems. Often referred to as "Safe CTs," the mV output of these current transformers eliminates the need for shorting switches, and their split‑core design makes them easy to install.
Specifications
Specifications
Manufacturer Part Number
SCT-0750-005
Manufacturer
Greystone Energy Systems
Product Series
SCT
Family Series
Greystone Energy Systems Current Transformers, SCT Series
Description
Split-core Safe Current Transformer, 5A:0.333VAC
Core Type
Split Core
Aperture Size
0.75 x 0.75 "
Current Ratio
5 A:0.333 VAC
Frequency
50-400 Hz
Insulation Level (V)
600 V
Basic Impulse Level (kV)
10 kV
Mounting
None
Termination
Wire Leads
Approvals
CE, UR
Net Weight
1 lb
Gross Weight
1 lb
SCT-0750-005
Greystone Energy Systems Current Transformers, SCT Series