SCT-HMC-0200-U
Siemens Building Technologies Sensors, Mini Hinged Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCT-HMC-0200-U

Siemens Building Technologies Sensors, Mini Hinged Series

SCT-HMC-0200-U

Siemens Building Technologies Sensors, Mini Hinged Series
CT FOR MD PWR METER 200A HINGED
MFG Item Number
SCT-HMC-0200-U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Mini Hinged Series
Item #
SCT-HMC-0200-U
CT FOR MD PWR METER 200A HINGED

Mini Hinged Series Information

  • Available in Three Current Ranges
  • Output: 333 mV at Rated Current
  • 0.4 in or 1 in Window Sizes
Siemens Midi and Mini Hinged Split‑Core Current Transformers (CTs) are small, low‑cost devices with high accuracy over a wide dynamic range with excellent phase shift. These current transformers are ideal where space is limited such as when metering multiple loads within a panel board. Use for current measurement, energy metering, load surveys, demand metering, energy research, and sub‑metering. These devices are targeted for use with the Siemens MD Series Power Meters.

Specifications

Specifications
Manufacturer Part Number SCT-HMC-0200-U
Manufacturer Siemens Building Technologies
Product Series Mini Hinged
Family Series Siemens Building Technologies Sensors, Mini Hinged Series
Description CT FOR MD PWR METER 200A HINGED SPLT COR
Split Core Yes
Window Size 1 "
Output 333 mV at Rated Current
Current Rating 200 A
Frequency 50-400 Hz
Approvals CE, cUL, UL
Net Weight 0.49 lbs
Gross Weight 0.49 lbs