SCT-R24-A4-U
Siemens Building Technologies Sensors, Rogowski Coil Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCT-R24-A4-U

Siemens Building Technologies Sensors, Rogowski Coil Series

SCT-R24-A4-U

Siemens Building Technologies Sensors, Rogowski Coil Series
CT FOR MD PWR METER 4000A 24 IN
MFG Item Number
SCT-R24-A4-U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Rogowski Coil Series
Item #
SCT-R24-A4-U
CT FOR MD PWR METER 4000A 24 IN

Rogowski Coil Series Information

  • May Be Used with Siemens BACnet/Modbus Energy Meter
  • Available in Three Sizes
  • Accuracy is <1.2%
Siemens Rogowski Coil Flexible Current Transformers (CTs) have been designed for accurate, non‑intrusive measurement of AC current, pulsed DC or distorted waveforms. These types of sensors may be used to measure AC current over a wide dynamic range and from 20 Hz to 5 kHz. They are targeted for use with the Siemens MD Series Power Meters.

Specifications

Specifications
Manufacturer Part Number SCT-R24-A4-U
Manufacturer Siemens Building Technologies
Product Series Rogowski Coil
Family Series Siemens Building Technologies Sensors, Rogowski Coil Series
Description CT FOR MD PWR METER 4000A 24 IN ROCOIL
Split Core Yes
Window Size 7 "
Output 131 mV at Rated Current
Current Rating 5-4,000 A
Frequency 20-5,000 Hz
Approvals CE, cUL, UL
Net Weight 0.4 lbs
Gross Weight 0.4 lbs