SCT-RGT12-0020-U
Siemens Building Technologies Current Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCT-RGT12-0020-U

Siemens Building Technologies Current Transformers

SCT-RGT12-0020-U

Siemens Building Technologies Current Transformers
CT, REV-GRADE, MD PWR METER,TOROID,
MFG Item Number
SCT-RGT12-0020-U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
SCT-RGT12-0020-U
CT, REV-GRADE, MD PWR METER,TOROID,

Series Information

Specifications

Specifications
Manufacturer Part Number SCT-RGT12-0020-U
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies Current Transformers
Description CT, REV-GRADE, MD PWR METER,TOROID, 20A
Core Type Solid Core
Aperture Size 0.50 " Dia.
Current Ratio 40:0.2
Frequency 50-400 Hz
Termination Wire Leads
Net Weight 0 lbs
Gross Weight 0 lbs