SCT-SCS-0050-U
Siemens Building Technologies Sensors, SCT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCT-SCS-0050-U

Siemens Building Technologies Sensors, SCT Series

SCT-SCS-0050-U

Siemens Building Technologies Sensors, SCT Series
CT FOR MD PWR METER 50A SMALL SPLT
MFG Item Number
SCT-SCS-0050-U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, SCT Series
Item #
SCT-SCS-0050-U
CT FOR MD PWR METER 50A SMALL SPLT

SCT Series Information

  • Available with Three Window Sizes
  • Available in Six Current Ranges
  • Output: 333 mV at Rated Current
Siemens Split‑Core Current Transformers (CTs) provide linear output voltage that is directly proportional to the input current. These transformers are safely and easily installed over existing electrical power lines without disconnecting the lines or interrupting service. Siemens energy monitoring components are used for a variety of applications including building automation, tenant submetering, performance verification, energy management, and new technology assessment. These devices are targeted for use with the Siemens MD Series Power Meters.

Specifications

Specifications
Manufacturer Part Number SCT-SCS-0050-U
Manufacturer Siemens Building Technologies
Product Series SCT
Family Series Siemens Building Technologies Sensors, SCT Series
Description CT FOR MD PWR METER 50A SMALL SPLT CORE
Split Core Yes
Window Size 0.75 "
Output 333 mV at Rated Current
Current Rating 5-65 A
Frequency 50-400 Hz
Approvals ETL
Net Weight 0.3 lbs
Gross Weight 0.3 lbs