SCT-SRL-400-U
Siemens Building Technologies Current Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCT-SRL-400-U

Siemens Building Technologies Current Transformers

SCT-SRL-400-U

Siemens Building Technologies Current Transformers
CT, REV-GRADE, MD PWR METER,LRG SC,
MFG Item Number
SCT-SRL-400-U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
SCT-SRL-400-U
CT, REV-GRADE, MD PWR METER,LRG SC,

Series Information

Specifications

Specifications
Manufacturer Part Number SCT-SRL-400-U
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies Current Transformers
Description CT, REV-GRADE, MD PWR METER,LRG SC, 400A
Core Type Split Core
Aperture Size 1.25 x 1.25 "
Current Ratio 500:4
Frequency 40-400 Hz
Termination Wire Leads
Net Weight 0 lbs
Gross Weight 0 lbs