Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Mechanical Support
SCT2
Cully-Minerallac Mechanical Support
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
SCT2 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Mechanical Support |
| Description |
T-BAR HANGER 2 PC |
| Hardware Type |
T-Bar Clip |
| For Use With |
Box, Fixture |
| Mounting |
Screw |
| T-Bar Size |
1 " |
| Capacity |
75 lbs |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SCT2
Cully-Minerallac Mechanical Support