SCT20-103
Dwyer Instruments Current Transformers, SCT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCT20-103

Dwyer Instruments Current Transformers, SCT Series

SCT20-103

Dwyer Instruments Current Transformers, SCT Series
Current Transducer Split Core
MFG Item Number
SCT20-103
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, SCT Series
Item #
SCT20-103
Current Transducer Split Core

SCT Series Information


Specifications

Specifications
Manufacturer Part Number SCT20-103
Manufacturer Dwyer Instruments
Product Series SCT
Family Series Dwyer Instruments Current Transformers, SCT Series
Description Current Transducer Split Core 0-10VDC Range 20/100/150A Self- Powered
Core Type Split Core
Aperture Size 0.86 x 0.86 "
Current Ratio 20:100:150
Frequency 50-60 Hz
Insulation Level (V) 600 V
Mounting Bracket
Termination Screw Terminals
Approvals CE, cUL, UL
Net Weight 0.35 lbs
Gross Weight 0.35 lbs