SCV-30001-LB
Staco Energy Power Supplies, UniStar V Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCV-30001-LB Staco Energy Power Supplies, UniStar V Series, Single Phase UPS, less batteries,

MFG Item Number
SCV-30001-LB

SCV-30001-LB Staco Energy Power Supplies, UniStar V Series, Single Phase UPS, less batteries,

MFG Item Number
SCV-30001-LB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, UniStar V Series
Item #
SCV-30001-LB
Single Phase UPS, less batteries,

UniStar V Series Information

The UniStar V features a field‑proven Digital Signal Processor (DSP) achieving high reliability, while providing protection from electrical power disturbances to the connected load. The convertible tower/rack design offers maximum flexibility, enabling UPS integration into a wide variety of environments.

Industry‑leading functionality is standard and includes hot swappable battery, powerful internal charger, emergency shut‑down and programmable receptacles. The UniStar V is an ideal power protection solution for servers, networks, telecommunications, industrial equipment, and manufacturing processes.

Specifications

Specifications
Manufacturer Part Number SCV-30001-LB
Manufacturer Staco Energy
Product Series UniStar V
Family Series Staco Energy Power Supplies, UniStar V Series
Description Single Phase UPS, less batteries, 2500VA, 120V
Volt Amp Capacity (VA) 2,500 VA
Capacity 2,250 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Phase 1
Class Online
Connection Type Plug-In
Mounting Stand Alone or Rack Mount
Net Weight 33 lbs
Gross Weight 33 lbs