Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
SCV20
Eaton's Bussmann series Fuses
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SCV20 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series SCV fuse, Current-limiting time-delay fuse, 20 A, Non-indicating, 10 kAIC at 170 Vdc, 100 kAIC at 600 Vac, Standard, 600 V, 170 Vdc |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
20 A |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.19 lbs |
SCV20
Eaton's Bussmann series Fuses