Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mean Well Power Supplies, SD-100 Series
SD-100D-24
Mean Well Power Supplies, SD-100 Series
MFG Item Number
SD-100D-24
This item cannot be canceled or returned
Description
Power Supplies, SD-100 Series
SD-100 Series Information
- 2:1 Wide Input Range
- Protections: Short Circuit/Overload/Over Voltage
- 1500VAC I/O Isolation
- Built‑In EMI Filter, Low Ripple Noise
- Fixed Switching Frequency at 83KHz
- 24V and 48V Input Voltage Design Refer to LVD
- Low Cost/High Reliability
Specifications
Specifications
| Manufacturer Part Number |
SD-100D-24 |
| Manufacturer |
Mean Well |
| Product Series |
SD-100 |
| Family Series |
Mean Well Power Supplies, SD-100 Series |
| Description |
Power Supply |
| Power |
100.8 W |
| Input Voltage |
72-144 VDC |
| Nominal Output Voltage |
24 VDC |
| Nominal Input Voltage |
125 VDC |
| Output VDC |
24 VDC |
| Output Current |
4.2 A |
| Number of Outputs |
1 |
| I/O Isolation Voltage |
1,500 VAC |
| Mounting |
Panel |
| Encapsulated |
No |
| Output Voltage Adj. |
Yes |
| Overvoltage Protection |
Yes |
| Overload Protection |
Yes |
| Short Circuit Protection |
Yes |
| Power Factor Correction |
No |
| Remote Sensing |
No |
| Remote On/Off Control |
No |
| Operating Temperature |
14-140 °F |
| Approvals |
CB, CE |
| Comments |
2:1 wide input range, Built-in EMI filter |
| Net Weight |
1.4331 lbs |
| Gross Weight |
1.4331 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
SD-100D-24
Mean Well Power Supplies, SD-100 Series