Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Edwards Signaling Audible Signaling Devices
SD-CJ
Edwards Signaling Audible Signaling Devices
This item cannot be canceled or returned
Description
Audible Signaling Devices, Series
Specifications
Specifications
| Manufacturer Part Number |
SD-CJ |
| Manufacturer |
Edwards Signaling |
| Family Series |
Edwards Signaling Audible Signaling Devices |
| Description |
Controller (Rj45) |
| Nominal Voltage |
120 VAC, 230 VAC |
| Mounting |
Surface |
| Operating Temperature |
-4-158 °F |
| Approvals |
FM, UL |
| Comments |
Duct Detector |
| Net Weight |
5.8 lbs |
| Gross Weight |
1.6 lbs |
SD-CJ
Edwards Signaling Audible Signaling Devices