Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuseblocks & Holders
SD00-D
Eaton's Bussmann series Fuseblocks & Holders
NH00 SINGLE POLE SILVER 1/4 SCREW
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
NH00 SINGLE POLE SILVER 1/4 SCREW
Specifications
Specifications
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Manufacturer |
Eaton's Bussmann series |
| Manufacturer Part Number |
SD00-D |
| Description |
Eaton Bussmann series NH bases screw, 690V, 160A, Non Indicating, Low voltage, Silver, Thermoplastic body |
| Type |
Screw |
| Net Weight |
0.2778 lbs |
| Gross Weight |
0.2778 lbs |
SD00-D
Eaton's Bussmann series Fuseblocks & Holders