Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SD010R Zero-Max Couplings, SD Series, SIZE 10 SINGLE FLEX SERVO COUPLING
SD010R Zero-Max Couplings, SD Series, SIZE 10 SINGLE FLEX SERVO COUPLING
This item cannot be canceled or returned
Description
SIZE 10 SINGLE FLEX SERVO COUPLING
- Voltage Ratings from 1000 to 4500 Volts
- Recovery Times from One to Six Microseconds
- High Current Ratings, up to 2000 Amps
- Standard JEDEC Package Sizes
- Optimized Turn on and Turn off Characteristics
- Low Forward Recovery
- Fast and Soft Reverse Recovery
Series SD1053C diodes typically used as snubbers, freewheeling diodes, and in fast recovery rectifier applications.
Specifications
Specifications
| Manufacturer Part Number |
SD010R |
| Manufacturer |
Zero-Max |
| Product Series |
SD |
| Family Series |
Zero-Max Couplings, SD Series |
| Description |
SIZE 10 SINGLE FLEX SERVO COUPLING |
| Style |
Bellows |
| Hub A Shaft Size |
1/8-5/16 " |
| Hub B Shaft Size |
1/8-5/16 " |
| Continuous Torque(in-lb) |
8.9 In-lbs |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SD010R
Zero-Max Couplings, SD Series