Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SD0500400
Position/Velocity Transducer
MFG Item Number
SD0500400
This item cannot be canceled or returned
Description
Position/Velocity Transducer
Specifications
Specifications
| Manufacturer |
Gemco |
| Family Series |
Gemco Miscellaneous |
| Manufacturer Part Number |
SD0500400 |
| Description |
Position/Velocity Transducer |
| Net Weight |
1.64 lbs |
| Gross Weight |
1.68 lbs |
SD0500400
Gemco Miscellaneous