Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Maurey Power Transmission Bushings
SD10058
Maurey Power Transmission Bushings
Q-D Bushing, 1.625in. Bore (Type SD)
This item cannot be canceled or returned
Description
Q-D Bushing, 1.625in. Bore (Type SD)
Specifications
Specifications
| Manufacturer Part Number |
SD10058 |
| Manufacturer |
Maurey Power Transmission |
| Family Series |
Maurey Power Transmission Bushings |
| Description |
Q-D Bushing, 1.625in. Bore (Type SD) |
| Product Type |
Q-D Bushing |
| Bushing Type |
SD |
| Bore Size |
1.625 " |
| Net Weight |
1.5 lbs |
| Gross Weight |
1.5 lbs |
SD10058
Maurey Power Transmission Bushings