SD100AY

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SD100AY

Appleton Cordsets, SD Series

SD100AY

Appleton Cordsets, SD Series
STATIC DISCH REEL 100LG 25Y
Item Number
SD100AY
MFG Item Number
SD-100AY
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, SD Series
Item #
SD100AY
STATIC DISCH REEL 100LG 25Y

SD Series Information

Appleton SD Series static discharge grounding Reelites provide convenient, safe grounding for vehicles, portable machines and equipment operating in hazardous atmospheres. The SD Series provides a retractable grounding cable and clamp for easily and safely dissipating static electrical buildup, reducing the chance of a spark and resulting explosion. These lightweight, rugged steel Reelites can be mounted to the ceiling, wall, or with base down to a clean, unpainted conductive surface to ensure electrical continuity through a frame. They're available with steel, nylon‑jacketed steel or rubber‑covered copper cable in lengths from 50 to 100 feet, in either single or Y configuration.

Specifications

Specifications
Manufacturer Part Number SD-100AY
Manufacturer Appleton
Product Series SD
Family Series Appleton Cordsets, SD Series
Description Static Discharge Reel, Type Reel with Cable, Current Rating 100 Ampere, Cable Length 100 Ft/30.5 m, Enclosure Material Steel, Enclosure Finish Galvanized, Application Fuel-Transfer Truck, Barge, Dock Side Loading Facility, Grain Elevator, Hazardous Area,
Type Grounding Reel
Cord Termination Grounding Clamp
Length 100 '
Color Yellow
Comments Y-Type: 75 ft branching out to two 25 ft lengths
Net Weight 0 lbs
Gross Weight 15.4 lbs