SD11Y

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SD11Y

Appleton Cordsets, SD Series

SD11Y

Appleton Cordsets, SD Series
SD11 / 50'/15' Y CONN GALVS CA
Item Number
SD11Y
MFG Item Number
SD-11Y
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, SD Series
Item #
SD11Y
SD11 / 50'/15' Y CONN GALVS CA

SD Series Information

Appleton SD Series static discharge grounding Reelites provide convenient, safe grounding for vehicles, portable machines and equipment operating in hazardous atmospheres. The SD Series provides a retractable grounding cable and clamp for easily and safely dissipating static electrical buildup, reducing the chance of a spark and resulting explosion. These lightweight, rugged steel Reelites can be mounted to the ceiling, wall, or with base down to a clean, unpainted conductive surface to ensure electrical continuity through a frame. They're available with steel, nylon‑jacketed steel or rubber‑covered copper cable in lengths from 50 to 100 feet, in either single or Y configuration.

Specifications

Specifications
Manufacturer Part Number SD-11Y
Manufacturer Appleton
Product Series SD
Family Series Appleton Cordsets, SD Series
Description Reelites Static Discharge Cable Reel, Cable Active Length: 50 FT, Reel Frame: Steel, Amperage Rating: 100 AMP, Cord Size: 3/32 IN, Finish: Epoxy Powder Coat, For Fuel-Transfer Trucks, Barges, Dock Side Loading Facilities And Grain Elevator
Type Grounding Reel
Cord Termination Grounding Clamp
Length 50 '
Color Red
Comments Y-Type: 35 ft branching out to two 15 ft lengths
Net Weight 0 lbs
Gross Weight 8.3 lbs