Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Square D Circuit Breakers |
|---|---|
| Manufacturer | Square D |
| Manufacturer Part Number | 634584 |
| Description | Hdss Hubblelock Plug 60A |
| Accessory Type | Plug |
| For Use With | H-Frame Circuit Breakers |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |