Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SD18

Meltric Hand Tools

SD18

Meltric Hand Tools
Screwdriver, 1/8in. Cabinet Tip with
MFG Item Number
SD18
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, Series
Item #
SD18
Screwdriver, 1/8in. Cabinet Tip with

Series Information

Specifications

Specifications
Manufacturer Part Number SD18
Manufacturer Meltric
Family Series Meltric Hand Tools
Description Screwdriver, 1/8in. Cabinet Tip with 3in. Round Shank
Type Screwdriver
Color Black, Yellow
Net Weight 0.045 lbs
Gross Weight 0.075 lbs