Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SD2-D-PV Eaton's Bussmann series Fuseblocks & Holders, NH2 SINGLE POLE PV
SD2-D-PV Eaton's Bussmann series Fuseblocks & Holders, NH2 SINGLE POLE PV
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Specifications
Specifications
| Manufacturer Part Number |
SD2-D-PV |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
Eaton Bussmann series NH PV fuse block, 1500 Vdc, 250A NH |
| Current Rating |
250 A |
| Voltage |
1,500 V |
| Approvals |
CE |
| Net Weight |
0.805 lbs |
| Gross Weight |
0.805 lbs |
SD2-D-PV
Eaton's Bussmann series Fuseblocks & Holders