SD210115
Carlo Gavazzi Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SD210115

Carlo Gavazzi Inductive Proximity

SD210115

Carlo Gavazzi Inductive Proximity
SENSOR RLY 115VAC DPDT NAMUR
MFG Item Number
SD210115
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
SD210115
SENSOR RLY 115VAC DPDT NAMUR

Series Information

Specifications

Specifications
Manufacturer Part Number SD210115
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Inductive Proximity
Description SENSOR RLY 115VAC DPDT NAMUR FOR USE WITH PROXIMITY SWITCHES (INDUCTIVE OR CAPACITIVE)
Shielding Unshielded
Power Type AC
Connection Type Cable Connection
Output Type NAMUR
Voltage 115 VAC
Nominal Voltage 120 VAC
Sensing Type Side
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection No
Net Weight 0 lbs
Gross Weight 0 lbs