Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Inductive Proximity
SD270115
Carlo Gavazzi Inductive Proximity
SENSOR RLY 115VAC DPDT NAMUR
This item cannot be canceled or returned
Description
Inductive Proximity, Series
SENSOR RLY 115VAC DPDT NAMUR
Specifications
Specifications
| Manufacturer Part Number |
SD270115 |
| Manufacturer |
Carlo Gavazzi |
| Family Series |
Carlo Gavazzi Inductive Proximity |
| Description |
SENSOR RLY 115VAC DPDT NAMUR |
| Shielding |
Unshielded |
| Power Type |
AC |
| Connection Type |
Cable Connection |
| Output Type |
NAMUR |
| Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Sensing Type |
Side |
| Weld Field Immune |
No |
| Status Indicator |
Yes |
| Short Circuit Protection |
No |
| Reverse Polarity Protection |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SD270115
Carlo Gavazzi Inductive Proximity