Series Information
| Manufacturer Part Number | SD2H6 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire Duct |
| Description | The SD2H6 Panduct Slotted PVC Divider Wall is constructed out of a general-purpose lead-free material for indoor applications. It has a UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F 50°C. Lead-free PVC. Compatible |
| Style | Slotted Divider Wall |
| Height | 1.79 " |
| Width | 0.75 " |
| Length | 72 " |
| Color | Light Gray |
| Nominal Height | 1.75 " |
| Nominal Width | 0.75 " |
| Net Weight | 0.6015 lbs |
| Gross Weight | 0.601 lbs |