Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Vishay Diodes, SD400C Series
SD400C08C
Vishay Diodes, SD400C Series
Diode, DO-200AA, 800V, 800A, STD
MFG Item Number
VS-SD400C08C
This item cannot be canceled or returned
Description
Diode, DO-200AA, 800V, 800A, STD
SD400C Series Information
- High Surge Current Capabilities
- Diffused Junction
- Hockey Puk Version
- 400‑2400 V
- 800 A
- RoHS Compliant
Typical Applications for Vishay SD400c Series are Converters, Power Supplies, Machine Tool Controls, High Power Drives, Medium Traction Applications.
Specifications
Specifications
| Manufacturer Part Number |
VS-SD400C08C |
| Manufacturer |
Vishay |
| Product Series |
SD400C |
| Family Series |
Vishay Diodes, SD400C Series |
| Description |
Diode, DO-200AA, 800V, 800A, STD VS-SD400C08C |
| Package Type |
DO-200AA |
| Vrrm |
800 V |
| IF (rms) Amps |
1,435 A |
| IF (avg) Amps |
800 A |
| Ifsm Amps |
8,640 A |
| Vfm (Volts) |
1.86 V |
| Mounting Force |
4.9 kN |
| Puk Size |
0.5 x 1.63 " |
| Net Weight |
0.1544 lbs |
| Gross Weight |
0.1544 lbs |
SD400C08C
Vishay Diodes, SD400C Series