SD50AN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SD50AN

Appleton Cordsets, SD Series

SD50AN

Appleton Cordsets, SD Series
STC DISCH REEL 50ft. CABLE/CLIP
MFG Item Number
SD50AN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, SD Series
Item #
SD50AN
STC DISCH REEL 50ft. CABLE/CLIP

SD Series Information

Appleton SD Series static discharge grounding Reelites provide convenient, safe grounding for vehicles, portable machines and equipment operating in hazardous atmospheres. The SD Series provides a retractable grounding cable and clamp for easily and safely dissipating static electrical buildup, reducing the chance of a spark and resulting explosion. These lightweight, rugged steel Reelites can be mounted to the ceiling, wall, or with base down to a clean, unpainted conductive surface to ensure electrical continuity through a frame. They're available with steel, nylon‑jacketed steel or rubber‑covered copper cable in lengths from 50 to 100 feet, in either single or Y configuration.

Specifications

Specifications
Manufacturer Part Number SD50AN
Manufacturer Appleton
Product Series SD
Family Series Appleton Cordsets, SD Series
Description STC DISCH REEL 50ft. CABLE/CLIP
Type Grounding Reel
Cord Termination Grounding Clamp
Length 50 '
Color Yellow
Net Weight 8.07 lbs
Gross Weight 8.07 lbs