Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SD8203G002-24/DC Asco Valves - Hydraulic & Pneumatic, 8203 Series, -
MFG Item Number
SD8203G002-24/DC
SD8203G002-24/DC Asco Valves - Hydraulic & Pneumatic, 8203 Series, -
MFG Item Number
SD8203G002-24/DC
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, 8203 Series
Specifications
Specifications
| Manufacturer Part Number |
SD8203G002-24/DC |
| Manufacturer |
Asco |
| Product Series |
8203 |
| Family Series |
Asco Valves - Hydraulic & Pneumatic, 8203 Series |
| Description |
- |
| Material |
Brass |
| Actuation Type |
Proportional |
| Orifice Diameter |
0.5 " |
| Number of Solenoids |
1 |
| Valve Functionality |
2-Way, 2-Position, Normally Closed |
| Voltage |
24 VDC |
| Power Consumption |
22.6 W |
| Flow Coefficient (cV) |
2.4 |
| Compatible Fluid Type |
Light Oil, Water |
| Operating Temperature |
14-104 °F |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SD8203G002-24/DC
Asco Valves - Hydraulic & Pneumatic, 8203 Series