SD8223G010-120/60,110/50
Asco Valves - Hydraulic & Pneumatic, 8223 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SD8223G010-120/60,110/50

Asco Valves - Hydraulic & Pneumatic, 8223 Series

SD8223G010-120/60,110/50

Asco Valves - Hydraulic & Pneumatic, 8223 Series
2 WAY VALVE SS 120VAC
MFG Item Number
SD8223G010-120/60,110/50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves - Hydraulic & Pneumatic, 8223 Series
Item #
SD8223G010-120/60,110/50
2 WAY VALVE SS 120VAC

8223 Series Information

  • Rugged piston construction built to withstand pressure ratings to 1500 psi
  • Angle body design for high flows
  • Ideal for high‑pressure water applications, such as car washes
  • Mountable in any position

Specifications

Specifications
Manufacturer Part Number SD8223G010-120/60,110/50
Manufacturer Asco
Product Series 8223
Family Series Asco Valves - Hydraulic & Pneumatic, 8223 Series
Description 2 WAY VALVE SS 120VAC
Material Stainless Steel
Air Pressure 1,500 psi
Actuation Type Piloted Solenoid
Orifice Diameter 0.375 "
Enclosure Stainless Steel
Valve Functionality 2-Way, 2-Position, Normally Closed
Voltage 110 VAC, 120 VAC
Power Consumption 17.1 W
Flow Coefficient (cV) 3.2
Compatible Fluid Type Air, Light Oil, Water
Operating Temperature 200 °F
Approvals CE, CSA
Comments DIN Enclosure, Class F
Net Weight 2.22 lbs
Gross Weight 2.445 lbs