Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SDA412 Hammond Manufacturing Enclosures, SDA Series, Breather Kit
SDA412 Hammond Manufacturing Enclosures, SDA Series, Breather Kit
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SDA412 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
SDA |
| Family Series |
Hammond Manufacturing Enclosures, SDA Series |
| Description |
Breather Kit |
| Accessory Type |
Breather Kit |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Comments |
Inlcudes Sealing Gasket |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
SDA412
Hammond Manufacturing Enclosures, SDA Series