Clean Power VFD Series Information
The Clean Power Variable Frequency Drive (VFD) from SmartD Technologies is a game-changer in motor control technology. Unlike traditional VFDs that rely on Pulse Width Modulation (PWM), which generates pseudo sine waves with inherent drawbacks, the Clean Power VFD produces a pure sine wave, eliminating destructive currents that can damage motor bearings and insulation, leading to premature aging.
Key Features:
• Pure Sine Wave Output: The Clean Power VFD generates a smooth, pure sine wave, providing optimal motor control without the harmful effects of PWM, such as bearing damage and insulation breakdown.
• Silicon Carbide MOSFET Technology: Utilizing SiC transistors, the Clean Power VFD achieves 70% less energy loss during switching and operates at higher temperatures, ensuring a longer lifespan and improved efficiency. It switches 100 times faster than conventional IGBTs, allowing 2.3 times more current density within the same volume.
• Energy Efficiency and Reduced Footprint: With advanced algorithms and optimized integrated filters, the Clean Power VFD minimizes energy loss and requires significantly less space than traditional VFDs. Its compact design is ideal for high-density applications.
• Simplified Installation and Maintenance: The intuitive touchscreen user interface and simple wiring make installation quick and easy. The built-in filters mean there's no need for external components, reducing the overall footprint and maintenance costs.
• Active Front End and Ultra-Low Harmonics: The Active Front End (AFE) ensures harmonic levels are below the recommended IEEE 519 standards without the need for additional filters. This protects the grid from harmonic distortion and contributes to prolonged motor life.
Ideal VFD for High-Speed Applications
• HVAC systems
• Water pumping processes
• Turbo compressors
• Turbo blowers
• Spindle machines for drilling, milling, and grinding
| Manufacturer Part Number | SDB-2-2185-A |
|---|---|
| Manufacturer | SMARTD TECHNOLOGIES INC |
| Product Series | Clean Power VFD |
| Family Series | SMARTD TECHNOLOGIES INC Drives, Clean Power VFD Series |
| Description | Clean Power Variable Frequency Drive with integrated Active Front End,18.5kW, 25HP, 28A, 600V |
| Phase | 3 |
| HP (Constant Torque Rating) | 20 hp |
| HP (Variable Torque Rating) | 25 hp |
| Amps (Constant Torque Rating) | 22 A |
| Amps (Variable Torque Rating) | 28 A |
| Brake | Regenerative |
| Nominal Input Voltage | 600 VAC |
| Height | 25.59 " |
| Width | 11.85 " |
| Depth | 9.88 " |
| Net Weight | 66 lbs |
| Gross Weight | 68 lbs |