Series Information
| Manufacturer | Eaton |
|---|---|
| Family Series | Eaton Switches |
| Manufacturer Part Number | SDC15-V |
| Description | Eaton dimmer and fan speed control, No neutral required, 14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, Ivory, 60 Hz, Incandescent, MLV, ELV, Fan, Halogen, Single-pole, Single pole, Single-phase, Polycarbonate, 300W 663246 |
| Switch Configuration | Single Pole |
| Power Rating | 300 W |
| Color | Ivory |
| Illuminated | No |
| Operator | Slide |
| Approvals | cULus |
| Comments | Dimmer and Fan Speed Control |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |