SDC243U24BK
Hammond Manufacturing Enclosures, SDC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SDC243U24BK

Hammond Manufacturing Enclosures, SDC Series

SDC243U24BK

Hammond Manufacturing Enclosures, SDC Series
3U 24W 24D Multi-Use Cabinet
MFG Item Number
SDC243U24BK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, SDC Series
Item #
SDC243U24BK
3U 24W 24D Multi-Use Cabinet

SDC Series Information

Specifications

Specifications
Manufacturer Part Number SDC243U24BK
Manufacturer Hammond Manufacturing
Product Series SDC
Family Series Hammond Manufacturing Enclosures, SDC Series
Description 3U 24W 24D Multi-Use Cabinet
Material Steel
Composition Metallic
Max Rack Units 3U
Comments Up to 800 lbs Weight Capacity
Net Weight 36 lbs
Gross Weight 36 lbs