SDC249U31BK
Hammond Manufacturing Enclosures, SDC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SDC249U31BK

Hammond Manufacturing Enclosures, SDC Series

SDC249U31BK

Hammond Manufacturing Enclosures, SDC Series
9U 24W 31D Multi-Use Cabinet
MFG Item Number
SDC249U31BK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, SDC Series
Item #
SDC249U31BK
9U 24W 31D Multi-Use Cabinet

SDC Series Information

Specifications

Specifications
Manufacturer Part Number SDC249U31BK
Manufacturer Hammond Manufacturing
Product Series SDC
Family Series Hammond Manufacturing Enclosures, SDC Series
Description 9U 24W 31D Multi-Use Cabinet
Material Steel
Composition Metallic
Max Rack Units 9U
Comments Up to 800 lbs Weight Capacity
Net Weight 62 lbs
Gross Weight 62 lbs