SDC3260T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SDC3260T

RoboteQ AGVs, SDC32xx Series

SDC3260T

RoboteQ AGVs, SDC32xx Series
Brushed DC Motor Controller, Triple
MFG Item Number
SDC3260T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

AGVs, SDC32xx Series
Item #
SDC3260T
Brushed DC Motor Controller, Triple

SDC32xx Series Information

Advanced Features Triple Channel 20A Brushed DC Motor Controller with USB and CAN

  • USB, RS323, RS485, 0‑5V Analog, or Pulse (RC radio) command modes
  • CAN bus interface up to 1Mbit/s with multiple protocol support
  • Auto switch between Serial, USB, CAN, Analog, or Pulse based on user‑defined priority
  • Built‑in triple high‑power drivers for three brushed DC motor at up to 20A each
  • Full forward and reverse motor control. Four quadrant operation. Supports regeneration
  • Operates from a single 10V‑60V power source
  • STO ‑ Safe Torque Off support (T‑version)
Roboteq's SDC3260 is a feature‑packed, high‑current, tripleV channel controller for brushed DC motors. The controller features a high‑performance 32‑bit microcomputer and quadrature encoder inputs to perform advanced motion control algorithms. The motors can be operated in open or closed loop speed mode, position mode or in torque mode.

Specifications

Specifications
Product Series SDC32xx
Manufacturer Part Number SDC3260T
Manufacturer RoboteQ
Family Series RoboteQ AGVs, SDC32xx Series
Description Brushed DC Motor Controller, Triple Channel, 3 x 20A, 60V, USB, CAN, 14 Dig/Ana IO, Cooling plate with ABS
Motor Type Brushed DC
Max Voltage 60 V
Number of Channels 3
Max Current per Channel 20 A
Current Rating 15 A
Electrical Connection Screw Terminals
Field Oriented Control No
Communication CANbus, RS232, RS485, USB
Rotor Sensor Encoder
Max Digital Inputs 10
Max Digital Outputs 4
Max Pulse Inputs 8
Safety Safe Torque Off (STO)
Cooling Conduction Plate
Net Weight 0 lbs
Gross Weight 0 lbs