SDN10-24-480C
SolaHD Power Supplies, SDN-C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SDN10-24-480C SolaHD Power Supplies, SDN-C Series, 240W 24V DIN T/P 380/480V IN IECEX
MFG Item Number
SDN10-24-480C

SDN10-24-480C SolaHD Power Supplies, SDN-C Series, 240W 24V DIN T/P 380/480V IN IECEX

MFG Item Number
SDN10-24-480C
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, SDN-C Series
Item #
SDN10-24-480C
240W 24V DIN T/P 380/480V IN IECEX

SDN-C Series Information

  • Highly Efficient Switching Technology
  • Active Power Factor Correction
  • Patented DIN Rail Mounting Clip
  • Parallel Capability Standard
  • High MTBF
The SDN‑C DIN rail power supplies are the next generation of the popular SDN series. These models combine high efficiency and compact size with new visual diagnostic LEDs to offer the most performance available from SolaHD. Essential industrial features such as Sag Immunity, Power Factor Correction, and universal voltage input have been retained in this series. Wide temperature operating range and parallel operation capability make the new SDN‑C units suitable to a variety of industrial applications.

Videos

Specifications

Specifications
Manufacturer Part Number SDN10-24-480C
Manufacturer SolaHD
Product Series SDN-C
Family Series SolaHD Power Supplies, SDN-C Series
Description SDN-C Series Compact DIN Rail Power Supply, Nominal Output Current: 10 A 240 W, Nominal Voltage Input: 380/480 Vac, Nominal Voltage Output: 24 V, Frequency 50/60 Hz, Three Phase
Power 240 W
Nominal Input Voltage 480 VAC
AC Voltage 320-540 VAC
Input Frequency 60 Hz
Phase 3
Nominal Output Voltage 24 VDC
Output VDC 24-28 VDC
Output Current 10 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Operating Temperature -13-140 °F
Approvals CE, cULus, cURus, UL508, UL60950
Net Weight 1.54 lbs
Gross Weight 2 lbs