SND-P Series Information
| Manufacturer Part Number | SDN1612100P |
|---|---|
| Manufacturer | Appleton |
| Product Series | SND-P |
| Family Series | Appleton Power Supplies, SND-P Series |
| Description | 192W 12V Din P/S 115/230V In |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| Input Frequency | 125 Hz, 48 Hz |
| Nominal Output Voltage | 12 VDC |
| Output Current | 1.7 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | Yes |
| Parallel Operation | Yes |
| Operating Temperature | -50-158 °F |
| Approvals | CE, cULus, cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |