Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SDN2.5/20RED SolaHD Power Supplies, EXT.RED MOD 20A MAX 22.5-28.5V
MFG Item Number
SDN2.5/20RED
SDN2.5/20RED SolaHD Power Supplies, EXT.RED MOD 20A MAX 22.5-28.5V
MFG Item Number
SDN2.5/20RED
This item cannot be canceled or returned
Description
EXT.RED MOD 20A MAX 22.5-28.5V
Specifications
Specifications
Manufacturer Part Number
SDN2.5/20RED
Manufacturer
SolaHD
Family Series
SolaHD Power Supplies
Description
SDN Series Reduntant Power Supplies, Voltage Rating:35V, Amperage Rating:20A, Cable Size:16 to 10 AWG Solid, 16 to 12 AWG Stranded, Width:1.97IN, Width:4.55IN, Depth:4.88IN
Nominal Input Voltage
24 V
Input Voltage
22.5-28.5 VDC
Max Output Current
20 A
Mounting
DIN Rail
Terminal Type
Screw Terminal
Approvals
CE
Net Weight
1.4 lbs
Gross Weight
1.7 lbs
SDN2.5/20RED
SolaHD Power Supplies