SDN2024480CD
SolaHD Power Supplies, SDN-C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SDN2024480CD

SolaHD Power Supplies, SDN-C Series

SDN2024480CD

SolaHD Power Supplies, SDN-C Series
Power Supply, 24VDC, 20A, 3PH, 480W,
MFG Item Number
SDN2024480CD
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, SDN-C Series
Item #
SDN2024480CD
Power Supply, 24VDC, 20A, 3PH, 480W,

SDN-C Series Information

  • Highly Efficient Switching Technology
  • Active Power Factor Correction
  • Patented DIN Rail Mounting Clip
  • Parallel Capability Standard
  • High MTBF
The SDN‑C DIN rail power supplies are the next generation of the popular SDN series. These models combine high efficiency and compact size with new visual diagnostic LEDs to offer the most performance available from SolaHD. Essential industrial features such as Sag Immunity, Power Factor Correction, and universal voltage input have been retained in this series. Wide temperature operating range and parallel operation capability make the new SDN‑C units suitable to a variety of industrial applications.

Videos

Specifications

Specifications
Manufacturer Part Number SDN2024480CD
Manufacturer SolaHD
Product Series SDN-C
Family Series SolaHD Power Supplies, SDN-C Series
Description Power Supply, 24VDC, 20A, 3PH, 480W, Din Mount
Power 480 W
Nominal Input Voltage 380 VAC, 480 VAC
AC Voltage 320-540 VAC
Input Frequency 50-60 Hz
Phase 3
Nominal Output Voltage 24 VDC
Output VDC 23.5-28.5 VDC
Output Current 20 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Operating Temperature -40-140 °F
Approvals CE, cULus, cURus, UL508, UL60950
Net Weight 2.755 lbs
Gross Weight 3.31 lbs