SDN2X20RED

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SDN2X20RED Appleton Power Supplies, Red Mod 2X20A/1X40A, 12-24Vdc Iecex

MFG Item Number
SDN2X20RED

SDN2X20RED Appleton Power Supplies, Red Mod 2X20A/1X40A, 12-24Vdc Iecex

MFG Item Number
SDN2X20RED
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
SDN2X20RED
Red Mod 2X20A/1X40A, 12-24Vdc Iecex

Series Information

Specifications

Specifications
Manufacturer Part Number SDN2X20RED
Manufacturer Appleton
Family Series Appleton Power Supplies
Description Red Mod 2X20A/1X40A, 12-24Vdc Iecex
Nominal Input Voltage 12 V, 24 V
Input Voltage 11-31 VDC
Max Output Current 20-40 A
Mounting DIN Rail
Approvals IECEx, DNV-GL
Net Weight 0.78 lbs
Gross Weight 1.24 lbs