Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SDN4024100C Appleton Power Supplies, SND-C Series, 960W 24V Din P/S 115/230V In Iecex
MFG Item Number
SDN4024100C
SDN4024100C Appleton Power Supplies, SND-C Series, 960W 24V Din P/S 115/230V In Iecex
MFG Item Number
SDN4024100C
This item cannot be canceled or returned
Description
Power Supplies, SND-C Series
960W 24V Din P/S 115/230V In Iecex
Specifications
Specifications
| Manufacturer Part Number |
SDN4024100C |
| Manufacturer |
Appleton |
| Product Series |
SND-C |
| Family Series |
Appleton Power Supplies, SND-C Series |
| Description |
960W 24V Din P/S 115/230V In Iecex |
| Nominal Input Voltage |
120 VAC, 240 VAC |
| Input Frequency |
125 Hz, 48 Hz |
| Nominal Output Voltage |
24 VDC |
| Output Current |
40 A |
| Mounting |
DIN Rail |
| Enclosed |
Yes |
| Output Voltage Adj. |
Yes |
| Overvoltage Protection |
Yes |
| Overload Protection |
Yes |
| Short Circuit Protection |
Yes |
| Power Factor Correction |
Yes |
| Parallel Operation |
Yes |
| Operating Temperature |
-40-185 °F |
| Approvals |
CE, cULus, cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SDN4024100C
Appleton Power Supplies, SND-C Series