SDN5-24-100C
SolaHD Power Supplies, SDN-C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SDN5-24-100C SolaHD Power Supplies, SDN-C Series, 120W 24V DIN P/S 115/230V IN IECEX
MFG Item Number
SDN5-24-100C

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

SDN5-24-100C SolaHD Power Supplies, SDN-C Series, 120W 24V DIN P/S 115/230V IN IECEX

MFG Item Number
SDN5-24-100C
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, SDN-C Series
Item #
SDN5-24-100C
120W 24V DIN P/S 115/230V IN IECEX

SDN-C Series Information

  • Highly Efficient Switching Technology
  • Active Power Factor Correction
  • Patented DIN Rail Mounting Clip
  • Parallel Capability Standard
  • High MTBF
The SDN‑C DIN rail power supplies are the next generation of the popular SDN series. These models combine high efficiency and compact size with new visual diagnostic LEDs to offer the most performance available from SolaHD. Essential industrial features such as Sag Immunity, Power Factor Correction, and universal voltage input have been retained in this series. Wide temperature operating range and parallel operation capability make the new SDN‑C units suitable to a variety of industrial applications.

Videos

Specifications

Specifications
Manufacturer Part Number SDN5-24-100C
Manufacturer SolaHD
Product Series SDN-C
Family Series SolaHD Power Supplies, SDN-C Series
Description SDN-C Series Compact DIN Rail Power Supply, Nominal Output Current: 5 A 120 W, Nominal Voltage Input: 115/230 Vac, Nominal Voltage Output: 24 V, Frequency 43/67 Hz, Single Phase
Power 120 W
Nominal Input Voltage 120 VAC, 240 VAC
AC Voltage 85-264 VAC
Input Frequency 43-67 Hz
Phase 1
Nominal Output Voltage 24 VDC
Output VDC 23.5-28.5 VDC
Output Current 5 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Operating Temperature -13-140 °F
Approvals CE, cULus, cURus, UL508, UL60950
Net Weight 1.395 lbs
Gross Weight 1.905 lbs
Alternatives
CS5.241
CS5.241
Puls Power Supplies, Dimension Series
QS5.241
QS5.241
Puls Power Supplies, Q Series