Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SDN524480C Appleton Power Supplies, SND-C Series, 120W 24V Din T/P 380/480V In Iecex
MFG Item Number
SDN524480C
SDN524480C Appleton Power Supplies, SND-C Series, 120W 24V Din T/P 380/480V In Iecex
MFG Item Number
SDN524480C
This item cannot be canceled or returned
Description
Power Supplies, SND-C Series
120W 24V Din T/P 380/480V In Iecex
Specifications
Specifications
| Manufacturer Part Number |
SDN524480C |
| Manufacturer |
Appleton |
| Product Series |
SND-C |
| Family Series |
Appleton Power Supplies, SND-C Series |
| Description |
120W 24V Din T/P 380/480V In Iecex |
| Nominal Input Voltage |
347 VAC, 380 VAC |
| Input Frequency |
125 Hz, 48 Hz |
| Nominal Output Voltage |
24 VDC |
| Output Current |
5 A |
| Mounting |
DIN Rail |
| Enclosed |
Yes |
| Output Voltage Adj. |
Yes |
| Overvoltage Protection |
Yes |
| Overload Protection |
Yes |
| Short Circuit Protection |
Yes |
| Power Factor Correction |
Yes |
| Parallel Operation |
Yes |
| Operating Temperature |
-40-185 °F |
| Approvals |
CE, CSA, cULus, cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SDN524480C
Appleton Power Supplies, SND-C Series