Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SDN548100P Appleton Power Supplies, SND-P Series, 240W 48V Din P/S 115/230V In
MFG Item Number
SDN548100P
SDN548100P Appleton Power Supplies, SND-P Series, 240W 48V Din P/S 115/230V In
MFG Item Number
SDN548100P
This item cannot be canceled or returned
Description
Power Supplies, SND-P Series
240W 48V Din P/S 115/230V In
Specifications
Specifications
| Manufacturer Part Number |
SDN548100P |
| Manufacturer |
Appleton |
| Product Series |
SND-P |
| Family Series |
Appleton Power Supplies, SND-P Series |
| Description |
240W 48V Din P/S 115/230V In |
| Nominal Input Voltage |
120 VAC, 208 VAC, 240 VAC |
| AC Voltage |
176-264 VAC, 85-132 VAC |
| Input Frequency |
125 Hz, 48 Hz |
| Nominal Output Voltage |
48 VDC |
| Output Current |
5 A |
| Number of Outputs |
1 |
| Mounting |
DIN Rail |
| Enclosed |
Yes |
| Output Voltage Adj. |
Yes |
| Overvoltage Protection |
Yes |
| Power Factor Correction |
Yes |
| Parallel Operation |
Yes |
| Operating Temperature |
14-140 °F |
| Approvals |
CE, cULus, cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SDN548100P
Appleton Power Supplies, SND-P Series