Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ericson Cordsets, SDR Series
SDR-50
Ericson Cordsets, SDR Series
Static Discharge Grounding Reel,
This item cannot be canceled or returned
Description
Static Discharge Grounding Reel,
Specifications
Specifications
| Manufacturer Part Number |
SDR-50 |
| Manufacturer |
Ericson |
| Product Series |
SDR |
| Family Series |
Ericson Cordsets, SDR Series |
| Description |
Static Discharge Grounding Reel, 50ft. 3/32in. Dia. Steel Cable |
| Type |
Grounding Reel |
| Cord Termination |
Grounding Clamp |
| Length |
50 ' |
| Feeder Cord |
No |
| Color |
Red |
| With Plug |
No |
| Approvals |
CSA, UL |
| Net Weight |
15 lbs |
| Gross Weight |
8.95 lbs |
SDR-50
Ericson Cordsets, SDR Series