Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SDS40MM

Browning Bushings

SDS40MM

Browning Bushings
Q-D Bushing , 40mm Bore
Item Number
SDS40MM
MFG Item Number
3208097
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
SDS40MM
Q-D Bushing , 40mm Bore

Series Information

Specifications

Specifications
Manufacturer Part Number 3208097
Manufacturer Browning
Family Series Browning Bushings
Description Q-D Bushing , 40mm Bore
Product Type Q-D Bushing
Bushing Type SDS
Bore Size 1.5748 "
Net Weight 0.07 lbs
Gross Weight 0.07 lbs