SDS56
Eaton Grips, Service Drop Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SDS56

Eaton Grips, Service Drop Series

SDS56

Eaton Grips, Service Drop Series
Grip Service Drop Single Eye
MFG Item Number
SDS56
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Service Drop Series
Item #
SDS56
Grip Service Drop Single Eye

Service Drop Series Information

  • Service Drop Grips Provide Support for Utility Distribution Lines from Service Pole to Building or from Pole to Pole
  • Single Eye for Use When Cable Is Vertical and for Applications Where Cable Bends
  • Locking Bale Attachment Fits around Beam or Pipe and Can Be Locked in Place
  • Woven from Tinned‑Bronze Wire to Provide Superior Corrosion Resistance
  • Can Also Be Used for Cable TV and Fiber Optic Cable Support
Support grips distribute the weight of vertical drops and sloping runs over the length of the grip to protect the cable from damage. A variety of hanging styles are available to service numerous cable support installations.


Specifications

Specifications
Manufacturer Part Number SDS56
Manufacturer Eaton
Product Series Service Drop
Family Series Eaton Grips, Service Drop Series
Description Grip Service Drop Single Eye .56-.73in.
Mounting Closed
Eye Style Single
Approx. Break Strength 790 lbs
Mesh Length 8 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs