SDSA1175
Square D Surge Protective Devices (SPDs), Surgelogic Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SDSA1175 Square D Surge Protective Devices (SPDs), Surgelogic Series, LOAD SURGE ARRESTOR 1PH

MFG Item Number
SDSA1175

SDSA1175 Square D Surge Protective Devices (SPDs), Surgelogic Series, LOAD SURGE ARRESTOR 1PH

MFG Item Number
SDSA1175
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Surgelogic Series
Item #
SDSA1175
LOAD SURGE ARRESTOR 1PH

Surgelogic Series Information

Specifications

Specifications
Manufacturer Part Number SDSA1175
Manufacturer Square D
Product Series Surgelogic
Family Series Square D Surge Protective Devices (SPDs), Surgelogic Series
Description LOAD SURGE ARRESTOR 1PH
Line Voltage 120 VAC, 240 VAC
Capacity 36 kA
Nominal Discharge Current 10 kA
SCCR 25 kA
NEMA Rating NEMA 4X
Approvals CSA, UL
Net Weight 0.615 lbs
Gross Weight 0.705 lbs