Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 488973 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Surge Protective Devices (SPDs) |
| Description | Spd T1 Sdsa 40Ka 120/208V 3P4W |
| Line Voltage | 120 VAC, 208 VAC 3P Wye |
| Capacity | 40 kA |
| Nominal Discharge Current | 10 kA |
| SCCR | 200 kA |
| Mounting | Panel |
| Auxiliary Contact | No |
| Alarm Contacts | No |
| NEMA Rating | NEMA 4X |
| Net Weight | 0.785 lbs |
| Gross Weight | 0.97 lbs |