SDSA2040D
Square D Surge Protective Devices (SPDs), Surgelogic Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SDSA2040D Square D Surge Protective Devices (SPDs), Surgelogic Series, SDSA Surge Protective Device, 240 V

MFG Item Number
533510

SDSA2040D Square D Surge Protective Devices (SPDs), Surgelogic Series, SDSA Surge Protective Device, 240 V

MFG Item Number
533510
Item Number
SDSA2040D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Surgelogic Series
Item #
SDSA2040D
SDSA Surge Protective Device, 240 V

Surgelogic Series Information

Specifications

Specifications
Manufacturer Part Number 533510
Manufacturer Square D
Product Series Surgelogic
Family Series Square D Surge Protective Devices (SPDs), Surgelogic Series
Description SDSA Surge Protective Device, 240 V Delta, 3-phase, 3-wire
Line Voltage 240 VAC 3P Delta
Capacity 40 kA
Nominal Discharge Current 10 kA
SCCR 200 kA
NEMA Rating NEMA 4X
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs